This item is Discontinued.

Progressive Furniture Progressive Furniture T408-55 Willow Rustic Console Table - 30 x 52 x 16 in. T408-55

Progressive Furniture T408-55 Willow Rustic Console Table - 30 x 52 x 16 in. (Discontinued)

  • Mfr # T408-55
  • Zoro # G303851085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T408-55
Zoro #
G303851085
UPC #
726692321826
Country of Origin
China

Description

Solid poplar with poplar veneer end panels in choice of 3 best selling finishes to complement upholstery from country to traditional. Rectangular cocktail table has double drawer storage and full slatted shelf. Chairside table features door cabinet styling while graceful console piece has double drawers and multiple shelf areas. The 3 finishes of Willow feature extensive handwork including antiquing steps to simulate heirloom pieces. Matchable finishes provide lots of design while the casual design elements are at home in any setting.

Features
  • 1 year Warranty
Specifications
  • Collection Name: Willow
  • Materials: Poplar solids and Veneers
  • Style: Rustic
  • Finish: Distressed Pine
  • Assembly Required: Yes
  • Distressed Finish: Yes
  • Dimensions: 30" H x 52" W x 16" D
  • Weight: 63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.