This item is Discontinued.

Progressive Furniture Progressive Furniture T590-05 Michigan Ave Lucite Sofa Console Table T590-05

Progressive Furniture T590-05 Michigan Ave Lucite Sofa Console Table (Discontinued)

  • Mfr # T590-05
  • Zoro # G703851302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T590-05
Zoro #
G703851302
UPC #
726692632229
Country of Origin
Unknown

Description

Michigan Ave Lucite Sofa Console Table

Triangular shaped glass top console table with acrylic posts, metal stretchers finished in a brushed nickel, and walnut colored wood accents. Sleek and absolutely perfect for your hip modern setting. The unique triangular shaped glass top is different than all the round glass tops out there. This table is sure to be the hottest ticket in town.

Specifications
  • Finish: Lucite
  • Collection: Michigan Ave
  • Style: Contemporary
  • Assembly Required: Yes
  • Dimension: 30" H x 16" W x 48" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.