Shop PROGRESSIVE INDUSTRIES
See all product information
Create Account
POGEMS-HW30C 30A Hardwire AC System
- Mfr # POGEMS-HW30C
- Zoro # G004019494
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POGEMS-HW30C
- Zoro #
- G004019494
- UPC #
- 818811000030
- Country of Origin
- China
- Item
- Hardwire AC System
- Jacket Color
- Black
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- The display and cables are packaged inside of the device
- High low voltage protection
- Time delay for air conditioning compressor
- Open neutral protection
- Ac frequency protection
- Color: Black
- Power: AC Voltage
- Type: Surge Indicator
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.