Shop PROGRIP
Create Account
Assorted Bungee Cord multi, 12PK
- Mfr # 687700
- Zoro # G224228980
product price:Â
$
30.85
/pk of 12, $2.57/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 687700
- Zoro #
- G224228980
- UPC #
- 029194687705
- Country of Origin
- United States
Description
Our Bungee Cords are industry standard 8 mm core with coated steel hooks for general purpose, lightweight applications. Our best bungee cord the 10 mm has a latex rubber core covered in a weather resistant braid and is combined with a high quality molded hook with safety hasp. Set includes two 12 in. , three 24 in. , two 36 in. , three 10 in. mini bungee and two 12 in. canopy bungee cords. Great for securely tying things down Scratch-free design UV resistant 12-piece assortment . This product can expose you to chemicals, including Lead, which are known to the State of California to cause cancer or birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.