Bungee Cord Organizer
- Mfr # 108-BB-8406
- Zoro # G423358013
product price:Â
$
19.79
/ea
Sold in multiples of 3 for
$59.37
Key Features
Material
ABS-Coated Steel
Includes
(2) 18 in Cords, (2) 24 in Cords, (2) 30 in Cords, (2) 36 in Cords, Bungee Cord Organizer
Overall Length
36 in
Overall Height
11 3/4 in
Color
Multicolored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108-BB-8406
- Zoro #
- G423358013
- UPC #
- 810016850113
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Overall Height
- 11 3/4 in
- Overall Width
- 12 in
- Stretch Length - Maximum
- 72 in
- Hook Opening Size
- 7/8 in
- Length
- 36 in
- Thickness
- 3/8 in
- Cord Diameter
- 7/20 in
- Hook Length
- 3 1/8 in
Details
- Item
- Bungee Cord Kit
- Material
- ABS-Coated Steel
- Includes
- (2) 18 in Cords, (2) 24 in Cords, (2) 30 in Cords, (2) 36 in Cords, Bungee Cord Organizer
- Color
- Multicolored
- End Type
- J-Hook
- End Material
- ABS-Coated Steel
- Cord Outer Material
- Polypropylene
Description
Bungee Cord Kit, Bungee Material Rubber, Cord Outer Material Polypropylene, End Type J-Hook, Hook Length 3 1/8 in, Hook Opening Size 7/8 in, End Material ABS-Coated Steel, Stretch Length - Maximum 72 in, Cord Diameter 7/20 in, Overall Length 36 in, Overall Width 12 in, Thickness 3/8 in, Color Multicolored, Includes (2) 18 in Cords, (2) 24 in Cords, (2) 30 in Cords, (2) 36 in Cords, Bungee Cord Organizer, Product Type Bungee Cord Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.