Zoro Homepage

ProGrip 400 lb Tie Down 0 in. L

  • Mfr # 412080

  • Zoro # G9450039


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412080
Zoro #
G9450039
UPC #
029194412086
Country of Origin
China

Description

Quick Release Tie Downs are a favorite for motorcycle and ATV owners for their ease of operation simple tensioning, and one finger release. Features include coated hooks, nylon and polyester webbing, engineered stitching, sewn handholds, and zinc or nickel plating, all designed to work and play hard. Our ME Series increases tensioning power 2 to 1 with innovative engineering and our 6 foot lengths offer the Hook Loop feature.


  • • Break strength is 1,200 lbs.
  • • Working load limit is 400 lbs.
  • • Aero design
  • • Hook loop
  • • Coated S-hooks
  • • Polyester webbing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.