Zoro Homepage

ProGrip 450 lb Tie Down 0 in. L

  • Mfr # 314700

  • Zoro # G9447239


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314700
Zoro #
G9447239
UPC #
029194314700
Country of Origin
China

Description

Ratchet Tie downs offer the best holding power for cargo management on the road today and with ProGrip's uniquely designed comfort grip handles, corrosion resistant powder coating and zinc or nickel plating, PVC coated hooks, abrasion resistant webbing, there is no competition. The ratchet tie downs come in a variety of lengths and styles specifically designed for any load.


  • • Flex grip handle
  • • Break strength: 1,350 lbs.
  • • Working load limit: 450 lbs.
  • • Coated double J-hooks
  • • Polyester webbing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.