Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, 16 ft. L, 1-1/4" W, Yellow

  • Mfr # 330600

  • Zoro # G7180105


product price: $14.99
/ea

Key Features

Overall Length
16 ft
Overall Width
1 1/4 in
Color
Yellow
Includes
Hardware, Mounting Instructions
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330600
Zoro #
G7180105
UPC #
029194330601
Country of Origin
China

Dimensions

Overall Length
16 ft
Overall Width
1 1/4 in
Cargo Tie Down Length
16 ft
Strap Width
1-1/4"
Strap Length
16 ft.
Manufacturers Warranty Length
3 Months
Cargo Tie Down Width
1 1/4 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Hardware, Mounting Instructions
Working Load Limit
1,000 lb
For Use With
Flat Beds, Gooseneck Trailers , Hd Trailers, Heavy Equipment, Ski Boat, Small Car
End Type
Wire-Hook
Breaking Strength
3,000 lb
Cargo Tie Down Adjustment
Reversible Ratchet
Adjustment Type
Ratchet
Body Material
Polyester
Hardware Material
Steel
Cargo Tie Down End Material
Steel
Cargo Tie Down End Type
J-Hook
Item - Cargo Tie Downs
Tie Down Strap
Fitting Style
J-Hook
Cargo Tie Down Material
Polyester
Reinforcement Properties
General Purpose
Tensile Strength
3,000 lb/in
Features
Slow-Release Ratchet
Tie Down Material
Polyester
End Material
Zinc

Description

Tie Down Strap, Working Load Limit 1,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/4 in, Reinforcement Properties General Purpose, Overall Length 16 ft, Features Slow-Release Ratchet, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Zinc, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.