Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Chemical Resistant Gloves, 12" L, 18 mil, Yellow, M, 12 PK 8448M

Chemical Resistant Gloves, 12" L, 18 mil, Yellow, M, 12 PK (Discontinued)

  • Mfr # 8448M
  • Zoro # G6166498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8448M
Zoro #
G6166498
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
12"
Glove Thickness
18 mil

Details

Item
Chemical Resistant Gloves
Color
Yellow
Disposable Glove Material
Latex

Description

Glove,Flock Lined,Medium,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.