Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard 12" Chemical Resistant Gloves, Nitrile, L, 12PK 8217L

12" Chemical Resistant Gloves, Nitrile, L, 12PK (Discontinued)

  • Mfr # 8217L
  • Zoro # G6166839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217L
Zoro #
G6166839
UPC #
729661113019
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Length
12"
Glove Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile

Description

Glove,Nitrile,Green,Flock,L,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.