Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard 12" Chemical Resistant Gloves, Nitrile, XL, 12PK 8217XL

12" Chemical Resistant Gloves, Nitrile, XL, 12PK (Discontinued)

  • Mfr # 8217XL
  • Zoro # G6166857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217XL
Zoro #
G6166857
UPC #
729661113064
Country of Origin
Mexico

Dimensions

Glove Size
XL
Glove Length
12"
Glove Thickness
15 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile

Description

Glove,Nitrile,Green,Flock,XL,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.