Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard 15" Chemical Resistant Gloves, Neoprene, L, 12PK 8333L

15" Chemical Resistant Gloves, Neoprene, L, 12PK (Discontinued)

  • Mfr # 8333L
  • Zoro # G6166708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8333L
Zoro #
G6166708
UPC #
729661113163
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
15"

Details

Item
Chemical Resistant Gloves
Color
Black

Description

Glove,Lined,Long-Sleeve,L,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.