Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard 801, Safety Glasses, Clear Lens, Clear Frame, 12 PK PGD7334BCT

801, Safety Glasses, Clear Lens, Clear Frame, 12 PK (Discontinued)

  • Mfr # PGD7334BCT
  • Zoro # G001833543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD7334BCT
Zoro #
G001833543
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Material
Polycarbonate
Series
801
Standards
ANSI Z87.1-2010
Features
Scratch Resistant; Adjustable Temple; High Visibility; Wraparound Lens; Comfortable

Description

Adjustable safety eyewear provides excellent protection and a customizable fit. Single lens bends around the corner of your face for enhanced protection. Adjustable temples help create a more enjoyable fit. Lenses are coated for excellent scratch-resistance to maintain visibility in harsh environments. Nosepiece fits comfortably on the bridge of your nose to prevent irritation during extended use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.