Zoro Homepage
This item is Discontinued.
Proguard Bloodborne Pathogen Kit, w/Hvy-Dty Plastic Case, 6/CT, WE/RD, PK6 PGD7351CT

Bloodborne Pathogen Kit, w/Hvy-Dty Plastic Case, 6/CT, WE/RD, PK6 (Discontinued)

  • Mfr # PGD7351CT
  • Zoro # G102500597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD7351CT
Zoro #
G102500597
UPC #
-
Country of Origin
United States

Details

Item
Blood/Bodily Fluid Cleanup Kits
Color
White/Red
Includes
1 x Pair Disposable Gloves; 1 x Pair Disposable Shoe Covers; 1 x Disposable Apron; 2 x Scoops/Scrapers; 2 x Red Biohazard Bags with Ties; 1 x Disposable Towel; 1 x Pair Protective Eyewear; 1x Isolation Mask; 1 x 3 oz. Packet of Absorbent Power; 2 x Antiseptic Wipes; 1 x Instruction Sheet; 1 x Disposable Wipe with HIV-1 Tuberculocidal Claim; Case
Material
Case Material: Plastic
Type
Body Fluid Spill Kit

Description

Cleanup pathogen kit easily transforms liquid spills into an odorless, semi-solid mass for safe and sanitary disposal using a fluid absorbent powder (included). Kit contains all needed items to clean up and dispose of spilled bodily fluids, bloods or other substances, following OSHA requirements rule 29 CFR 1910.1030. Kit includes one pair disposable gloves, one pair disposable shoe covers, one disposable apron, two scoops/scrapers, two red biohazard bags with ties, one disposable towel, one pair protective eyewear, one isolation mask, one 3 oz. packet of absorbent power, two antiseptic wipes, one instruction sheet and one disposable wipe with HIV-1 tuberculocidal claim. Case is made of heavy-duty plastic. Case includes a safety latch to secure contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.