Disposable General Purpose Gloves, Nitrile, S, 100 PK, Black (Discontinued)
- Mfr # 8642S
- Zoro # G6167590
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8642S
Zoro #
G6167590
UPC #
729661156467
Country of Origin
China
Dimensions
Size
S
Glove Size
S
Details
Item
Disposable General Purpose Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Application
Cleaning, Material Handling, General Purpose, Chemical
Powdered/Powder Free
Powder Free
Description
Disposable Nitrile Gen. Purpose Gloves,S,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.