Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Disposable General Purpose Gloves, Nitrile, S, 1000 PK, Black 8642SCT

Disposable General Purpose Gloves, Nitrile, S, 1000 PK, Black (Discontinued)

  • Mfr # 8642SCT
  • Zoro # G6167627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8642SCT
Zoro #
G6167627
UPC #
-
Country of Origin
China

Dimensions

Size
S
Glove Size
S

Details

Item
Disposable General Purpose Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Cleaning, Material Handling, General Purpose, Chemical

Description

Disposable Nitrile Gen. Purpose Gloves,S,Package Quantity 1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.