Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Disposable General Purpose Gloves, Nitrile, XL, 100 PK, Black 8642XL

Disposable General Purpose Gloves, Nitrile, XL, 100 PK, Black (Discontinued)

  • Mfr # 8642XL
  • Zoro # G6167633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8642XL
Zoro #
G6167633
UPC #
729661157396
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
XL

Details

Item
Disposable General Purpose Gloves
Color
Black
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Cleaning, Material Handling, General Purpose, Chemical, Small/Sharp Object Handling

Description

Disposable Nitrile Gen. Purpose Gloves,XL,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.