Disposable Gloves, 4 mil Palm, Latex, M, 100 PK, Natural (Discontinued)
- Mfr # 8621M
- Zoro # G6168911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8621M
Zoro #
G6168911
UPC #
729661114078
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
4 mil
Glove Size
M
Glove Thickness
4 mil
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powdered
Application
Laboratory Application, Manufacturing, Assembling, Cleaning
Features
Powdered
Description
Disposable Latex Powdered Gloves,M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.