Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Disposable Gloves, 4 mil Palm, Latex, XL, Natural 8621XL

Disposable Gloves, 4 mil Palm, Latex, XL, Natural (Discontinued)

  • Mfr # 8621XL
  • Zoro # G6166653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8621XL
Zoro #
G6166653
UPC #
729661129546
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
4 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Disposable Glove Material
Latex
Application
Laboratory Application, Manufacturing, Assembling, Cleaning
Powdered/Powder Free
Powdered

Description

Disposable Latex Powdered Gloves,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.