PF General Purpose Gloves, Nitrile, Powder Free, Blue, L, 10 PK (Discontinued)
- Mfr # 8644LCT
- Zoro # G6166023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8644LCT
Zoro #
G6166023
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
L
Size
L
Details
Item
PF General Purpose Gloves
Disposable Glove Material
Nitrile
Color
Blue
Powdered/Powder Free
Powder Free
Material
Nitrile
Cuff
Beaded
Application
General Purpose, Laboratory Application, Chemical, Material Handling, Food
Color Family
Blue
Description
PF Nitrile General Purpose Gloves,L,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.