Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard PF General Purpose Gloves, Nitrile, Powder Free, Blue, M, 10 PK 8644MCT

PF General Purpose Gloves, Nitrile, Powder Free, Blue, M, 10 PK (Discontinued)

  • Mfr # 8644MCT
  • Zoro # G6166111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8644MCT
Zoro #
G6166111
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M
Size
M

Details

Item
PF General Purpose Gloves
Disposable Glove Material
Nitrile
Color
Blue
Powdered/Powder Free
Powder Free
Cuff
Beaded
Color Family
Blue
Material
Nitrile
Application
General Purpose, Laboratory Application, Chemical, Material Handling, Food

Description

PF Nitrile General Purpose Gloves,M,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.