Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Disposable General Purpose Gloves, Nitrile, L, 100 PK, Blue 8646L

Disposable General Purpose Gloves, Nitrile, L, 100 PK, Blue (Discontinued)

  • Mfr # 8646L
  • Zoro # G6167968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8646L
Zoro #
G6167968
UPC #
729661136995
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
Disposable General Purpose Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powdered
Application
General Purpose, Chemical, Cleaning, Food, Laboratory Application

Description

General-Purpose Disposable Nitrile Gloves,L,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.