Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proguard Aloe Coated General Purpose Gloves, 4 mil Palm, Vinyl, L, Green 8612L

Aloe Coated General Purpose Gloves, 4 mil Palm, Vinyl, L, Green (Discontinued)

  • Mfr # 8612L
  • Zoro # G6165892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612L
Zoro #
G6165892
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
4 mil
Glove Size
L
Glove Thickness
4 mil

Details

Item
Aloe Coated General Purpose Gloves
Color
Green
Material
Vinyl
Disposable Glove Material
Vinyl
Application
Food Handling, Cleaning, Painting, Manufacturing, Assembling
Powdered/Powder Free
Powder Free
Features
Beaded Cuff, Powder-free, Disposable, Ambidextrous, Durable, Comfortable

Description

Aloe Coated Vinyl Gen Purpose Gloves,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.