Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Aloe Coated General Purpose Gloves, 4 mil Palm, Vinyl, M, Green 8612M

Aloe Coated General Purpose Gloves, 4 mil Palm, Vinyl, M, Green (Discontinued)

  • Mfr # 8612M
  • Zoro # G6165929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612M
Zoro #
G6165929
UPC #
729661140626
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 mil
Glove Size
M
Glove Thickness
4 mil

Details

Item
Aloe Coated General Purpose Gloves
Color
Green
Material
Vinyl
Disposable Glove Material
Vinyl
Powdered/Powder Free
Powder Free
Application
Food Handling, Cleaning, Painting, Manufacturing, Assembling
Features
Beaded Cuff, Powder-free, Ambidextrous, Comfortable, Durable, Disposable

Description

Aloe Coated Vinyl Gen Purpose Gloves,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.