General Purpose Gloves, 4 mil Palm, Vinyl, S, 100 PK, Clear (Discontinued)
- Mfr # 8606S
- Zoro # G6169243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8606S
Zoro #
G6169243
UPC #
729661116447
Country of Origin
China
Dimensions
Size
S
Palm Thickness
4 mil
Glove Size
S
Details
Item
General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Powdered/Powder Free
Powdered
Application
Cleaning, Food Handling, Healthcare Working, Painting, Assembling, General Purpose, Manufacturing
Description
Gloves,Vinyl,Powdered,S,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.