Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard General Purpose Gloves, Vinyl, XL, 100 PK, Clear 8606XL

General Purpose Gloves, Vinyl, XL, 100 PK, Clear (Discontinued)

  • Mfr # 8606XL
  • Zoro # G6168141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8606XL
Zoro #
G6168141
UPC #
729661129478
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL

Details

Item
General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Application
General Purpose, Manufacturing, Painting, Cleaning, Food
Powdered/Powder Free
Powdered

Description

Disposable Vinyl Gloves,XL,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.