Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Green Nitrile Disposable Gloves, M, 12PK 8217M

Green Nitrile Disposable Gloves, M, 12PK (Discontinued)

  • Mfr # 8217M
  • Zoro # G6166863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217M
Zoro #
G6166863
UPC #
729661113040
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length
12"

Details

Item
Chemical Resistant Gloves
Color
Green
Disposable Glove Material
Nitrile

Description

Glove,Nitrile,Green,Flock,M,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.