Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard PF General Purpose Gloves, Nitrile, L, Blue 8644L

PF General Purpose Gloves, Nitrile, L, Blue (Discontinued)

  • Mfr # 8644L
  • Zoro # G6165947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8644L
Zoro #
G6165947
UPC #
729661129126
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
PF General Purpose Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Chemical, Laboratory Application, Food Handling, General Purpose

Description

PF Nitrile General Purpose Gloves,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.