PF General Purpose Gloves, Vinyl, L, 1000 PK, Clear (Discontinued)
- Mfr # 8608LCT
- Zoro # G6165448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8608LCT
Zoro #
G6165448
UPC #
-
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Details
Item
PF General Purpose Gloves
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Application
Manufacturing, Construction, Multipurpose, Painting, Cleaning, Food, Assembling
Powdered/Powder Free
Powder Free
Features
Comfortable, Beaded Cuff, Ambidextrous, Powder-free, Disposable, Light Duty
Description
Vinyl PF General Purpose Gloves,L,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.