Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proguard Safety Glasses, Classic 801 Series, Clear Scratch-Resistant Lens, Polycarbonate, Black 7334B

Safety Glasses, Classic 801 Series, Clear Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)

  • Mfr # 7334B
  • Zoro # G6400795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334B
Zoro #
G6400795
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
Overall Length-85mm; Overall Width-149mm

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Series
Classic 801 Series
Standards
ANSI Z87.1-2010
Metal Detectable
No
Gender
Unisex
Features
Wrap-around Design; Adjustable Lock-in Temples; One Size Fits All; Lenses Provide 99.9% UV Protection; Private Labeling
X-Ray Detectable
No

Description

Safety Eyewear Adjustable Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.