Gel and Memory Foam Wheelchair Cushion 16" x 16" x 3"

  • Mfr # PH-77001-GEL-MEMORYFOAM-16X16X3

  • Zoro # G404993691


product price:  $84.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PH-77001-GEL-MEMORYFOAM-16X16X3
Zoro #
G404993691
UPC #
708176144251
Country of Origin
China

Description

About this item This fits your . Make sure this fits by entering your model number. MEDICAL GRADE SUPPORT: Designed as a wheelchair cushion, it is also great as an office chair cushion, car seat cushion or any chair. Two layers of high resilient foam provide increased comfort and decrease the likelihood of pressure sores. A top layer of gel infused visco memory foam gives you pressure redistribution and quickly dissipates heat. SUPERIOR POSITIONING & SUPPORT: The cushion is 3 high, and the soft foam allows for better pelvis immersion for comfort and stability, while medial and lateral side supports facilitate the best positioning. The trochanter (thigh bone) cut outs promote thigh alignment and postural symmetry, and the raised front abductor controls forward sliding. PREMIUM QUALITY: A dual compartment gel chamber stops the gel from migrating and moving around to cause uncomfortable bumps and spots. A non skid fabric on the bottom prevents the pillow from slipping, and a safety buckle keeps the cushion in place on any type of chair. The large radius bottom lets you use it on any surface, including sling or flat seated wheelchairs. BREATHABLE & FLUID RESISTANT: The gel seat cushion is covered by a water resistant stretch nylon cover that wipes clean in seconds, and repels spills. It is breathable to ensure comfort and prevent sweating and itching. The cover is flame retardant. Removing the cover is not recommended. SKIN PROTECTION: The combination of multiple high density foam layers, gel, and breathable nylon offers the best skin protection for wheelchair bound patients and people sitting in office chairs or other seats for extended periods of time. It has a 275 pound weight capacity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.