
Semi-Electric Adjustable Homecare Bed, Spring Deck and Full Rails
Mfr # PH-PMSEBFR-T
Zoro # G411206494
product price: $825.00
/eaKey Features
Width
36 in
Length
80 in
Material
Steel
Mattress
Without Mattress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-PMSEBFR-T
Zoro #
G411206494
UPC #
840308706910
Country of Origin
China
Dimensions
Width
36 in
Length
80 in
Details
Material
Steel
Includes
Bed & Rails
Rails
Full Rails
Mattress
Without Mattress
Description
ProHeal hospital beds are professional grade, designed for long-term patient care use in hospitals and nursing homes, or your own home. This item is the only homecare bed to ship small parcel and is easy to assemble at home. Equipped rails, casters, a hand pendant control and adjustable features, this homecare bed is convenient, sturdy and affordable. This bed comes in a standard size of 80 x 36 inches and can support up to 450 lbs, making it suitable for patients of different sizes. Constructed with a scratch-resistant steel frame and a powder-coated finish, this high quality hospital bed is built for the long haul.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.