Zoro Homepage
This item is Discontinued.
Proje Premium Car Care 9H Ceramic Sealant - 5-Year Ceramic Protection 50001

9H Ceramic Sealant - 5-Year Ceramic Protection (Discontinued)

  • Mfr # 50001
  • Zoro # G308664581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50001
Zoro #
G308664581
UPC #
850366008451
Country of Origin
United States

Dimensions

Size
8 floz

Description

Proje Premium Car Care's 9h Ceramic Coating offers the most advanced protective coating available in the car care industry. The color enhancing coating is safe to use on your vehicle's exterior surfaces like paint, metal, exhaust, glass, and various alloy wheels. Proje's 9H ceramic coating for auto will last up to 5 years when maintained properly. Projes Nano-SiO2 Ceramic Coating bonds to your vehicle's surface and cures in as little as 24 hours. Give your vehicle a hydrophobic protective barrier to guard from dirt, dust, road grime, harmful UV rays, water spots, and much more. The 9H coating not only protects but it also enhances your vehicle's shine to a like new finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.