This item is Discontinued.

Proje Premium Car Care Hybrid Wax Sealant 16oz - Carnauba Based Liquid Wax Sealant 20001

Hybrid Wax Sealant 16oz - Carnauba Based Liquid Wax Sealant (Discontinued)

  • Mfr # 20001
  • Zoro # G008664584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20001
Zoro #
G008664584
UPC #
850366008185
Country of Origin
United States

Dimensions

Size
16 floz

Description

The Hybrid Wax Sealant provides an excellent shine and protection in an easy-to-use formula designed to be the one-step plan for paint preservation. Hybrid Wax Sealant is a unique blend that provides the best protection for your car's surface. High-quality professional-grade Brazilian carnauba based wax conceals swirls from water damage and minor scratches from road grime. Bonds with the surface to create a strong protective hydrophobic barrier. Also fills any minor indentation from debris as you wax, and any imperfections in your bodywork are smoothed over in one continuous, shiny finish. Seals your newly polished exterior from all kinds of contamination - brake dust, excrement, water, UV rays, and pollution - all for up to a year. Easy to apply and remove. Bonds with the surface to create a strong protective hydrophobic barrier. A unique blend gives your car's surface the best protection possible. This carnauba polymer synthetic formula enhances shine and protection for every vehicle color. Bonds directly with the surface, creating a strong barrier against water spots, road grime, fallout, and industrial contaminants for up to 12 months, so you get a great looking shine. Resistant to extreme hot or cold temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.