Zoro Homepage
This item is Discontinued.
Proje Premium Car Care Interior Cleaner 1 Gallon - Safe On All Interior Surfaces 30013

Interior Cleaner 1 Gallon - Safe On All Interior Surfaces (Discontinued)

  • Mfr # 30013
  • Zoro # G908664615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30013
Zoro #
G908664615
UPC #
632793398912
Country of Origin
United States

Description

Alpha Interior Cleaner is an effective all-in-one cleaner pH-balanced formula that quickly and gently cleans all surfaces, including glass, leather, vinyl, and plastic. Effortlessly removes dirt, oil, tough stains, and grime. A non-toxic cleaner that is made in small batches to ensure quality and effectiveness. Choosing from the wide range of products for your vehicle interior can be challenging, especially when modern and high-end vehicles contain a colorful mixture of different surfaces, mainly vinyl, plastic, and leather. We know leather to be a high-quality product; of course, you want to ensure that you use a safe and high-quality cleaner to match. Alpha Interior Cleaner will penetrate your leather and work from the inside to lift out dirt, oil and grease to preserve the quality with no residue or deterioration. Better yet, it'll take dirt straight off your other surfaces too, so you can just keep using it until your whole interior is done! Our specially-designed formula is not only pH neutral, it's colorless which leaves no residue on your surface. As leather ages, it cracks, which can mean that dirt penetrates more efficiently, and untreated cracks can turn into splits and, eventually, tears. Alpha Interior Cleaner helps to protect cracked areas from further damage, giving you a longer and cleaner product life. At Proje we have come up with a blended cleaner that is tough on dirt and grease no matter the surface. One bottle can be used as your interior cleaning solution for all surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.