This item is Discontinued.

Proje Premium Car Care Vital Car Wash Soap 1 Gallon 10010

Vital Car Wash Soap 1 Gallon (Discontinued)

  • Mfr # 10010
  • Zoro # G808664593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010
Zoro #
G808664593
UPC #
632793398790
Country of Origin
United States

Description

Vital Car Wash Soap is a professional product designed not to leave any spots, swirls, or streaks that a basic water solution can easily do. Its multi-purpose formula means using it on all parts of your vehicle, not just the paintwork. Use on glass, plastic, and other surfaces for the same super-clean effect. You only need 2oz. of soap to wash an entire vehicle, meaning that our 16oz. The bottle will last for eight thorough, professional washes. Gently separates dirt and stains from your paintwork and other exterior surfaces without damaging or harming the surface.. Powerful suds wash away with no evidence of water staining. It's safe and can be used on all waxes and sealants. Perfect for using in a water bucket or a foam cannon. Vital Car Wash Shampoo is a unique hand picked blend designed to softly release dirt from your car's painted surface while maximizing the protection underneath. The detergent can use its unique blend in a traditional bucket or a foam cannon that produces incredible suds. Separate the dirt from paintwork so you can wash it away easily without any risk of scratching. The suds and bubbles are formed due to a unique pH-neutral chemical reaction with water, which is tough on dirt and grease but will not damage any wax or sealant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.