Zoro Homepage

All Clean Natural , USDA Bio-Preferred, Concentrated, 4 Gallons/Case

  • Mfr # A100900-4c22

  • Zoro # G315545118


product price: $95.35
/pk 4, $23.84/ea
Free Shipping & Returns

Key Features

Container Size
5 Gallon
Cleaner Form
Liquid
Recommended Dilution
1:21 - 1:256
Standards
Eco Logo
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100900-4c22
Zoro #
G315545118
UPC #
841728108285
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Cleaner Form
Liquid
Recommended Dilution
1:21 - 1:256
Standards
Eco Logo
Color
Clear
Surfaces for Use On
Stainless Steel, Walls, Countertops, Hard Surfaces, Floors
Green Certification or Other Recognition
USDA Bio-Preferred

Description

ALL CLEAN NATURAL is a highly concentrated plant-based cleaner designed to remove a variety of grease, grime and dirt. 4-Gallons/Case


  • • Is a highly concentrated plant-based cleaner designed to remove a variety of grease, grime and dirt. It can be used on any surface that would not be damaged by water while using bio-based ingredients.
  • • It has a unique detergency that gives powerful wetting, penetration and suspension while being gentle for the environment.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.