Zoro Homepage

All Degrease & Clean, 5 Gallon Pail, Green Seal Certified

  • Mfr # A100850-5gal

  • Zoro # G515545123


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Fresh Citrus
Recommended Dilution
1:100 - 1:16
Color
Beige
Standards
Green Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100850-5gal
Zoro #
G515545123
UPC #
841728109374
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Cleaner Form
Liquid
Fragrance
Fresh Citrus
Recommended Dilution
1:100 - 1:16
Color
Beige
Standards
Green Seal

Description

ALL DEGREASE & CLEAN is a grease lifting solution to keep your floor surface clean. Its unique blend of grease and protein digesting bacteria and enzymes reduces discoloration and unpleasant floor odors.


  • • Has a unique blend of bacteria and enzymes to clean floor tile and grout especially in commercial kitchens where appearance and safety are a concern. It's dual cleaning actions penetrate and suspend while not allowing re-depositing on the floor.
  • • With repeated regular cleaning, it will bring most floors back to their original appearance. It does not contain harmful chemicals such as caustics, acids or solvents. It reduces grout discolouration and nauseous floor odors.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.