Shop PROJECT CLEAN
See all product information
Create Account
Bathroom Cleaner, 5 gal, Bottle, Liquid, Concentrated, Mild, 4 PK
- Mfr # A100920-4c22
- Zoro # G215545102
product price:
$
97.45
/pk of 4, $24.36/ea
Key Features
Surfaces for Use On
Concrete, Linoleum, Marble, PVC, Terrazzo, VCT
Series
No Series
Container Type
Bottle
Container Size
5 gal
Ready to Use/Concentrated
Concentrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A100920-4c22
- Zoro #
- G215545102
- UPC #
- 841728108339
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Concrete, Linoleum, Marble, PVC, Terrazzo, VCT
- Series
- No Series
- Container Type
- Bottle
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Fragrance
- Mild
- pH Level
- Acidic
- Color
- Clear
- Application
- Grout Cleaner, Restroom Care, Stain Remover
- Recommended Dilution
- 1:32 - 1:256
- Standards
- Eco Logo
Dimensions
- Container Size
- 5 gal
Description
RESTROOM CLEAN NATURAL is a complete washroom and fixture cleaner that keeps basins, showers, bowls, urinals and washroom surfaces clean in one easy step. This mild acidic solution easily removes soap film, body oils, makeup and minerals deposit, keeping your space clean while using bio-based ingredients. It can also be used to polish high-gloss surfaces such as chrome and stainless steel and is effective at removing stubborn stains from ceramic tiles and grout
- • A complete restroom and fixture cleaner that keeps basins, showers, bowls, urinals and restroom surfaces clean in one easy step. This mild acidic solution easily removes soap film, body oils, makeup and minerals deposit, keeping your space clean while using bio-based ingredients.
- • Can also be used to polish high-gloss surfaces such as chrome and stainless steel and is effective at removing stubborn stains from ceramic tiles and grout.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.