Zoro Homepage

Bowl Clean, 12 Quarts/Case, includes application caps

  • Mfr # A100840-12cy

  • Zoro # G415545124


product price: $58.65
/pk 12, $4.89/ea

Key Features

Fragrance
Apple
Cleaner Form
Viscus Liquid
Chemicals For Use On
Toilets, Urinals, Safe on chrome and brass
Color
Colorless
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100840-12cy
Zoro #
G415545124
UPC #
841728109367
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Fragrance
Apple
Cleaner Form
Viscus Liquid
Chemicals For Use On
Toilets, Urinals, Safe on chrome and brass
Color
Colorless
Recommended Dilution
Ready to Use
Standards
Eco Logo

Description

BOWL CLEAN is a powerful toilet and washroom cleaner with hard water tolerance. 12-Quarts/Case


  • • Is a powerful toilet and washroom cleaner with ingredients that are not corrosive to users or most washroom surfaces.
  • • It has stable hard water tolerance that gives effective cleaning action even in hard water conditions and is safe for all washroom fixtures including chrome or brass fixtures.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.