
Bowl Clean, 4 Gallons/Case
Mfr # A100840-4c22
Zoro # G115545110
product price: $61.79
/pk 4, $15.45/eaKey Features
Fragrance
Apple
Cleaner Form
Viscus Liquid
Chemicals For Use On
Toilets, Urinals, Safe on chrome and brass
Color
Colorless
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100840-4c22
Zoro #
G115545110
UPC #
841728109350
Country of Origin
United States
Dimensions
Cleaner Container Size
5 Gallon
Details
Fragrance
Apple
Cleaner Form
Viscus Liquid
Chemicals For Use On
Toilets, Urinals, Safe on chrome and brass
Color
Colorless
Recommended Dilution
Ready to Use
Standards
Eco Logo
Description
BOWL CLEAN is a powerful toilet and washroom cleaner with hard water tolerance. 4-Gallons/Case
- • Is a powerful toilet and washroom cleaner with ingredients that are not corrosive to users or most washroom surfaces.
- • It has stable hard water tolerance that gives effective cleaning action even in hard water conditions and is safe for all washroom fixtures including chrome or brass fixtures.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.