
Cream Cleanser Natural, USDA Bio-Preferred, 12 Quarts/Case, includes application caps
Mfr # A100945-12cy
Zoro # G815545113
product price: $63.75
/pk 12, $5.31/eaKey Features
Container Size
32 oz
Cleaner Form
Viscus Cream
Recommended Dilution
Ready to Use
Standards
Green Seal
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100945-12cy
Zoro #
G815545113
UPC #
841728111117
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Cleaner Form
Viscus Cream
Recommended Dilution
Ready to Use
Standards
Green Seal
Color
Off-White
Surfaces for Use On
Hard Surfaces, Metal Surfaces, Sinks, Shower Stalls
Green Certification or Other Recognition
USDA Bio-Preferred
Description
CREAM CLEANSER NATURAL is a multi-purpose plant-based cleanser with a ready-to-use formula that removes soap scum, organic residues and stubborn stains. 12-Quarts/Case
- • A multi-purpose plant-based cleanser that easily removes soap scum, organic residues and hard water salts, scuffs, grease, rubber marks and stubborn stains while using bio-based ingredients.
- • Is formulated to penetrate and remove difficult soils, rust tarnish, and other similar deposits from oxidized metal surfaces, leaving surfaces cleaner and brighter.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.