Zoro Homepage

Finish Remover, 4 Gallons/Case, Green Seal Certified

  • Mfr # A210131-4c22

  • Zoro # G015545104


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Standards
Green Seal
Container Size
5 Gallon
Cleaner Form
Liquid
Recommended Dilution
1:4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210131-4c22
Zoro #
G015545104
UPC #
841728111971
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Color
Yellow
Standards
Green Seal
Cleaner Form
Liquid
Recommended Dilution
1:4

Description

FINISH REMOVER removes synthetic finishes and natural waxes on first application.


  • • Removes synthetic finishes and natural waxes on first application. Stripping floors comes easy due to its strong wetting, penetrating, emulsifying and suspending characteristics. Its low odour and efficient formulation makes it an essential solution to any high-quality floor care program
  • • Green Seal Certified, Low Foaming, Contains no ammonia, phosphates, or 2-butoxyethanol.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.