
Finish Remover, 5 Gallon Pail, Green Seal Certified
Mfr # A210131-5gal
Zoro # G715545107
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Standards
Green Seal
Color
Yellow
Container Size
5 Gallon
Recommended Dilution
1:5
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A210131-5gal
Zoro #
G715545107
UPC #
841728111988
Country of Origin
United States
Dimensions
Container Size
5 Gallon
Details
Standards
Green Seal
Color
Yellow
Recommended Dilution
1:5
Cleaner Form
Liquid
Description
FINISH REMOVER removes synthetic finishes and natural waxes on first application.
- • Removes synthetic finishes and natural waxes on first application. Stripping floors comes easy due to its strong wetting, penetrating, emulsifying and suspending characteristics. Its low odour and efficient formulation makes it an essential solution to any high-quality floor care program
- • Green Seal Certified, Low Foaming, Contains no ammonia, phosphates, or 2-butoxyethanol.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.