Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish 18, 5 Gallon Pail, Green Seal Certified

  • Mfr # A210061-5gal

  • Zoro # G015545098


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Pearl White
Form
Liquid
Recommended Dilution
1:1 - 1:4
Standards
Green Seal
Container Size
5 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210061-5gal
Zoro #
G015545098
UPC #
841728111506
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Color
Pearl White
Form
Liquid
Recommended Dilution
1:1 - 1:4
Standards
Green Seal

Description

FLOOR FINISH 18 is a floor sealer, floor finish, spray buff and mop on restorer formulated to be diluted with water.


  • • A Green Seal Certified floor sealer, floor finish, spray buff and mop on restorer formulated to be diluted with water. It is designed with the newest in environmentally preferable polymer technology and contains no zinc or other heavy metals. 18% Solids
  • • Has excellent gloss, durability, re-coatability and removability. It dries to a smooth, hard, clear and colorless coating in 30-40 minutes under almost any condition. Nothing has been sacrificed in this environmentally responsible product.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.