
Floor Finish 20, 4 Gallons/Case, Green Seal Certified
Mfr # A100770-4c22
Zoro # G015545111
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
Key Features
Color
White
Recommended Dilution
1:1
Standards
Green Seal
Container Size
5 Gallon
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100770-4c22
Zoro #
G015545111
UPC #
841728109220
Country of Origin
United States
Dimensions
Container Size
5 Gallon
Details
Color
White
Recommended Dilution
1:1
Standards
Green Seal
Form
Liquid
Description
FLOOR FINISH 20 is a zinc-free floor finish that combines the most up-to-date advances in polymer technology to give you unsurpassed results.
- • A Green Seal Certified floor sealer, floor finish, spray buff and mop on restorer formulated to be diluted with water. It is designed with the newest in environmentally preferable polymer technology and contains no zinc or other heavy metals. 20% Solids.
- • Can be used on a variety of resilient and non-resilient flooring, it can be used without a sealer.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.