Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish 20, 5 Gallon Pail, Green Seal Certified

  • Mfr # A100770-5gal

  • Zoro # G715545114


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Standards
Green Seal
Color
White
Form
Liquid
Recommended Dilution
1:1
Container Size
5 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A100770-5gal
Zoro #
G715545114
UPC #
841728107448
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Standards
Green Seal
Color
White
Form
Liquid
Recommended Dilution
1:1

Description

FLOOR FINISH 20 is a zinc-free floor finish that combines the most up-to-date advances in polymer technology to give you unsurpassed results.


  • • A Green Seal Certified floor sealer, floor finish, spray buff and mop on restorer formulated to be diluted with water. It is designed with the newest in environmentally preferable polymer technology and contains no zinc or other heavy metals. 20% Solids.
  • • Can be used on a variety of resilient and non-resilient flooring, it can be used without a sealer.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.