Zoro Homepage

Glass & Surface Clean Natural, USDA Bio-Preferred, Concentrated, 4 Gallons/Case

  • Mfr # A100930-4c22

  • Zoro # G215545126


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
Cleaner Container Size
5 Gallon
Recommended Dilution
1:32 - 1:64
Cleaner Form
Liquid
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100930-4c22
Zoro #
G215545126
UPC #
841728108919
Country of Origin
United States

Dimensions

Cleaner Container Size
5 Gallon

Details

Chemicals For Use On
Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
Recommended Dilution
1:32 - 1:64
Cleaner Form
Liquid
Color
Clear
Green Certification or Other Recognition
USDA Bio-Preferred
Standards
Eco Logo

Description

GLASS and SURFACE CLEAN NATURAL is a plant-based ECOLOGO Certified, biodegradable cleaner that quickly dries streak-free. 4-Gallons/Case
  • • ECOLOGO® Certified, biodegradable product that is safe to use, cleans super fast and will dry streak-free.
  • • Can be used on a variety of surfaces such as glass, mirrors, plastics, laminates, computer screens, marble and tile.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.