Shop PROJECT CLEAN
See all product information
Create Account
Glass & Surface Cleaner, Liquid, 5 gal, Ready to Use, 4 PK
- Mfr # A100932-4c22
- Zoro # G414885887
product price:
$
44.29
/pk of 4, $11.07/ea
Key Features
Cleaner Form
Liquid
Chemicals For Use On
Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready To Use
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A100932-4c22
- Zoro #
- G414885887
- UPC #
- 841728110011
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Chemicals For Use On
- Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Color
- Clear
- Standards
- Eco Logo
- Green Certification or Other Recognition
- USDA Bio-Preferred
- Surfaces for Use On
- Chrome, Glass, Hard Surfaces, Mirrors, Stainless Steel
- For Use On
- Chrome, Glass, Hard Surfaces, Mirrors, Stainless Steel
Description
GLASS & SURFACE CLEAN NATURAL RTU is a ECOLOGO Certified, biodegradable product that is safe to use, cleans quickly and will dry streakfree. 4-Gallons/Case
- • ECOLOGO® Certified, biodegradable product that is safe to use, cleans super fast and will dry streak-free.
- • Can be used on a variety of surfaces such as glass, mirrors, plastics, laminates, computer screens, marble and tile.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.