Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Floor Clean, 4 Gallons/Case

  • Mfr # A210001-4c22

  • Zoro # G115545097


product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Color
Orange
Recommended Dilution
1:64 - 1:256
Standards
Green Seal
Cleaner Form
Liquid
Container Size
5 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210001-4c22
Zoro #
G115545097
UPC #
841728111445
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Color
Orange
Recommended Dilution
1:64 - 1:256
Standards
Green Seal
Cleaner Form
Liquid

Description

HD FLOOR CLEAN is an outstanding and efficient, concentrated, deep cleaner for hard floor care systems. 4-Gallons/Case


  • • Is an outstanding and efficient, concentrated, deep cleaner for hard floor care systems. It is effective on all hard surface floors not harmed by water.
  • • It cleans deeper than neutral pH cleaners to remove ground in dirt and soil. It keeps floor finishes cleaner, longer while extending the life of the floor finish and reducing the frequency of stripping. It has been formulated with a special blend of surfactants and cleaning ingredients to quickly remove embedded soils and oils with efficiency.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.